Beli harga spiral ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp4.799.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  2. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  3. RIDGID Hand Spinner with C1 Bulb Head Cable
    Mulai

    Rp4.699.900

    RIDGID Hand Spinner with C1 Bulb Head Cable
    Deskripsi:
    RIDGID's K-26 drain cleaner tool unclogs traps and bends in sinks, tubs, drinking fountains, lavatories, urinals or vent pipes. Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor. Ideal for users seeking excellent performance and value.
    atribut:
    • Catalog Number: 59812
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
  4. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  5. RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)
    atribut:
    • Filter Type Included: VF4000, standard filter
    • Voltage (V): 230 IEC Compliant
    • Catalog Number: 0
  6. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp7.599.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  7. RIDGID Holesaw Electrician Kit (Gergaji Lubang)
    Mulai

    Rp5.099.900

    RIDGID Holesaw Electrician Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1 1/8, 1 3/8, 1 3/4, 2, 2 1/2 inch; Arbor R2, R5
    • Set Contents: Hole saw 52780 (22mm), 52800 (29mm), 52820 (35mm), 52850 (44mm), 52865 (51mm), 52895 (64mm), Arbor 53070 (R1), 53075 (R2)
    • Compatible Material: Wood, soft steel, stainless steel, tool steel, cast iron, brass, aluminum
    • Catalog Number: 81495
  8. RIDGID Hand Spinner
    Mulai

    Rp7.299.900

    RIDGID Hand Spinner
    atribut:
    • Length (ft): 25
    • Cable Diameter (mm): 8
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
  9. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  10. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
Daftar Harga harga spiral ridgid Terbaru October 2026
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp4.799.900
RIDGID Cable KitRp4.799.900
RIDGID Hand Spinner with C1 Bulb Head CableRp4.699.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID All Purpose Wind CableRp999.900
RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)Rp4.999.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp7.599.900
RIDGID Replacement CableRp909.900
RIDGID Holesaw Electrician Kit (Gergaji Lubang)Rp5.099.900
RIDGID Hand SpinnerRp7.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)